Motion
ML1C25G-300H
ML1-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 25 mm Bore, 300 mm Stroke, Cam Follower Guide - with Brake Type
MI ITEM #03841489
MFR #ML1C25G-300H
List Price$1,188.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML1-Mechanically Jointed Rodless Air Cylinder - Double-Acting, 25 mm Bore, 300 mm Stroke, Cam Follower Guide - with Brake Type
MI ITEM #03841489
MFR #ML1C25G-300H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,188.61/each for your price

Overview

Mfr description
ML1C25G-300H CYLINDER, RODLESS

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Additional Details
    The ML1 series is a mechanical joint rodless cylinder with brake. The brake mechanism has been compactly integrated into the slide table which enables intermediate stops of the rodless cylinder. The shock absorber can absorb small to large impacts without adjustments due to self-compensation. Many kinds of auto switches are applicable.
  • Piston Action
    Double-Acting
  • Cushion Type
    Air Cushion
  • Port Size
    1/8 BSPT
  • Proof Pressure
    174 psi
  • Operating Pressure Range
    14 to 116 psi
  • Operating Temperature Range
    41 to 140 °F
  • Overall Length
    574 mm
  • Overall Width
    108 mm
  • Overall Height
    85.5 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Basic
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Cam Follower Guide - with Brake
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    14 psi
  • Port Gender
    Female
  • Series
    ML1
  • Stroke Adjuster Type
    H = (Left: High Load Shock Absorbers + Adjustment Bolts), (Right: High Load Shock Absorbers + Adjustment Bolts)
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text