Motion
1VP34 7/8
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.8750 in Bore, 3.15 in OD, Finished, Cast Iron Material
Mi Item #03841493
MFR #1VP34 7/8
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Pitch Sheave - 1 Groove, 3L, A, 4L, B, 5L Belt Section Size, 0.8750 in Bore, 3.15 in OD, Finished, Cast Iron Material
Mi Item #03841493
MFR #1VP34 7/8

Mfr description
1VP34 7/8 VP SHEAVE
  • Stationary adjustable speed sheaves.
  • Positive locking system.
  • Precise machining and processes ensure consistent finish and high quality.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.63/each

Specifications

Dimensions

  • Belt Section Size
    3L, A, 4L, B, 5L
  • Bore Diameter
    0.8750 in
  • Hub Outside Diameter
    2.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    1.90625 in
  • Outside Diameter
    3.15 in
  • Pitch Diameter
    0 in
  • Set Screw Size
    5/16 - 18 in
  • Storage Dimension Height
    1.9375 in
  • Storage Dimension Length
    3.3125 in
  • Storage Dimension Width
    3.3125
  • Weight
    2.04 lbs, 1.28

Details

  • Additional Details
    Single Groove, Variable Pitch
  • Bore Type
    Finished
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950167541
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Sheave Construction
    A
  • Sheave Drawing Type
    VP
  • Sheave Type
    VP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)