Motion
CUJB6-8S
Cyl, Free Mount, Sgl Acting
MI ITEM #03841510
MFR #CUJB6-8S
List Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Sgl Acting
MI ITEM #03841510
MFR #CUJB6-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.42/each for your price

Overview

Mfr description
CUJB6-8S CYL, FREE MT, SGL ACTING
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Additional Details
    The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
  • Stroke
    8 mm
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M3x0.5 Female ISO
  • Port Size
    M3x0.5
  • Cushion Type
    None
  • Options Included
    Spring Return
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.3 to +0.7 MPa
  • Push Force At 100 Psi
    3.33 N
  • Pull Force At 100 Psi
    1.57 N
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS
  • Overall Length
    33.5 mm
  • Overall Width
    13 mm
  • Overall Height
    19 mm
  • Cylinder Series
    CUJ
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.3 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Lateral Mounting
  • Rod Size
    M3x0.5
  • Rod Thread Standard
    ISO
  • Series
    CUJ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text