Motion
710-0095-032

VICKERS BY DANFOSS
710-0095-032

710-0095-032
MI ITEM #03842825
MFR #710-0095-032
Your Price$6,136.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
710-0095-032

710-0095-032
MI ITEM #03842825
MFR #710-0095-032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,136.97/each(List $7,364.37)

Overview

Mfr description
VMQ145S160B00900AAAANL00A032
  • Highest pressures, lowest noise
  • Unique wafer plate design
  • Single, double or triple pump

Specifications

  • Vane Pump Type
    Single
  • Series
    VMQ1
  • Displacement
    160 cm³/r
  • Inlet Port Size
    SAE 4-Bolt Flange
  • Outlet Port Size
    SAE 4-Bolt Flange
  • Maximum Flow Rate
    317.42517504 L/min
  • Maximum Operating Pressure
    3800 psi
  • Shaft Type
    Splined Shaft Per SAE J744
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm, 2200 rpm
  • Seal Material
    Nitrile
  • Port Orientation
    Opposite
  • Max Operating Temperature
    150 °F, 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text