Overview
Mfr description
BFLB12 12" FLAT FILE BASTARD
Specifications
- ShapeFlat
- Coarseness Of CutBastard
- CutDouble
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- SeriesBFLB
- ApplicationMachinists, Repairmen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data