Motion
SB1880R20
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #03843314
MFR #SB1880R20
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Venture II Magnifying Glasse - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 2 Diopter Lens
Mi Item #03843314
MFR #SB1880R20

Mfr description
SB1880R20 V2 READERS SAFETY GLASS
  • 9.75 base curved lens provides full side protection
  • Nose buds secure the glass and prevent slipping while providing a pillow soft fit
  • Strategic placement of lens insert is out of user’s direct line of vision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.50 lbs

Details

  • Additional Details
    Diopter: 2.0;Frame Color: Black
  • Adjustable Temples
    true
  • ANSI Rating
    ANSI;ISEA Z87.1-2020
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07
  • Comfort Features
    Adjustable Temples, Nose buds
  • Description
    Venture II Reader Half Frame Eyewear with I/O Mirror lens and Black frame
  • Diopter Lens
    2
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Type
    Half Frame
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Lens Style
    Curved
  • Logo
    PYRAMEX
  • Manufacturer Stock Number
    SB1880R20
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Rubber
  • Product Line
    Venture II
  • Series
    Venture II
  • Specialty Features
    Adjustable Temples, Wraparound Lens
  • Standards Met
    ANSI, CAN, CE, CSA Z94.3-2020, ISEA Z87.1-2020, MIL-PRF 32432, UKCA EN 166
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Adjustable
  • Type
    Magnifying Glasses
  • UPC_NO
    814992006830
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)