Motion
UCTX11-203D1

NTN
UCTX11-203D1

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #03843359
MFR #UCTX11-203D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCTX11-203D1

Ball Bearing Take-Up Unit - Side Mount, 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty
MI ITEM #03843359
MFR #UCTX11-203D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCTX11 203 D1 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    1.3750 in, 35.0 mm
  • Duty Type
    Medium Duty
  • Seal Type
    Contact
  • Between Frame Width
    5.1250 in, 130.0 mm
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    2.5312 in; 64.0 mm
  • Overall Length
    194 mm
  • Overall Height
    5.7500 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.5630 in
  • Replacement Bearing
    UCX11-203D1
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Static Load Capacity
    8100 lbf
  • Manufacturer Catalog Number
    UCTX11-203D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359228595
  • Weight
    11 lbs
  • Harmonization Code
    8483.20.4040
  • Housing ID
    TX11D1
  • Radial Dynamic Load Capacity
    11800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text