Motion
HFH1-150
Food Grade Hydraulic Oil Mineral
Mi Item #03843797
MFR #HFH1-150
Price$5,472.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Food Grade Hydraulic Oil Mineral
Mi Item #03843797
MFR #HFH1-150

Mfr description
HFH1-150 HYDRAULIC OIL 150 FOOD GRADE
  • Superior Protection against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,472.53/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    150
  • Weight
    400 lb

Details

  • Harmonization Code
    2710.19.3080
  • Manufacturer Upc Number
    03843797
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)