Motion
1150H150

MEGADYNE
1150H150

H, 0.5000 in Pitch, 2921 mm Pitch Length, 1.5000 in Width, 230 Teeth, Chloroprene Material
MI ITEM #03843848
MFR #1150H150
Price$189.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1150H150

H, 0.5000 in Pitch, 2921 mm Pitch Length, 1.5000 in Width, 230 Teeth, Chloroprene Material
MI ITEM #03843848
MFR #1150H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$189.57/each

Specifications

Dimensions

  • Overall Length
    2921 mm
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    2921 mm

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    230

Overview

Mfr description
1150H150 TIMING BELT-H PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought