1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
750H600
H, 0.5000 in Pitch, 1905 mm Pitch Length, 6.0000 in Width, 150 Teeth, Chloroprene Material
MI ITEM #
03843853
MFR #
750H600
List Price
$695.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 750H600
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
750H600
H, 0.5000 in Pitch, 1905 mm Pitch Length, 6.0000 in Width, 150 Teeth, Chloroprene Material
MI ITEM #
03843853
MFR #
750H600
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$695.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
750H600 TIMING BELT - H PITCH
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Length
1905 mm
Overall Width
6.0000 in
Material
Chloroprene
Number Of Teeth
150
Pitch Length
1905 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data