Motion
AX20
Classical Dynamic-X V-Belt - AX, 1/2 in Top Width, 1 Strand, 22 in Nominal Outside Length, Cogged
MI ITEM #03843855
MFR #AX20
Price$14.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Dynamic-X V-Belt - AX, 1/2 in Top Width, 1 Strand, 22 in Nominal Outside Length, Cogged
MI ITEM #03843855
MFR #AX20

Mfr description
AX20 RAW EDGE MULTI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.74/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    22 in
  • Top Width Per Strand
    1/2 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    AX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)