Motion
237Q140L40

MORSE
237Q140L40

237Q140L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #03844023
MFR #237Q140L40
Price$1,936.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
237Q140L40

237Q140L40 Right Angle Worm Gear Speed Reducers - Single Reduction, 40:1 Ratio, 2.3800 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left Output, 143/145TC Frame
Mi Item #03844023
MFR #237Q140L40

Mfr description
237Q140L40 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,936.02/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16x3/32
  • Manufacturer Reducer Size
    237
  • Maximum Output RPM
    29.1 rpm
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.1250 in
  • Ratio
    40:1
  • Service Factor
    1
  • Weight
    45.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    237Q140L40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460582788
  • Max Input Horsepower
    1.342hp @ 1750 rpm
  • Mounting Type
    No Base
  • Nema Frame Adapter Kit
    Q140
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1770 lb
  • Reduction
    Single
  • Seal Material
    Viton®
  • Series
    Raider
  • Standard Base Kit
    237S-BK
  • UPC_NO
    662460582788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)