Motion
326
Air Cut-off Tool, Type 41, 20000 RPM, 2.3 Lbs.
Mi Item #03844034
MFR #326
Price$125.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cut-off Tool, Type 41, 20000 RPM, 2.3 Lbs.
Mi Item #03844034
MFR #326

Mfr description
326 AIR CUT-OFF TOOL TYPE 41 20000 RPM
  • Lock-Out Lever: This tool contains a unique system that prevents accidental throttle operation by utilizing a spring-loaded latch that resets each time the lever is released.
  • Performance: With a guard that adjusts easily and quickly, and the ability to cut in either direction, your performance and productivity will soar when using this product.
  • Reliability: Built to last, you can be sure the 326 Air Cut-Off Tool will perform reliably whenever you pull the trigger.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.21/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    2-7/8 in
  • Grinding Wheel Width
    1/8 in
  • Overall Height
    4.3 in
  • Overall Length
    8.9 in
  • Overall Width
    3.8 in
  • Spindle Size
    3/8 in
  • Tool Weight
    2.3 lb

Details

  • Application
    Cut Off Tail Pipes, Cutting Bolts And Nuts, Cutting Sheet metal, Cut Off Mufflers
  • Grinder Type
    Type 41
  • Guards
    Yes
  • Handle Style
    Inline
  • Housing Material
    Composite
  • Includes
    Tool (1), Wrenches (2), Manual Kit
  • Maximum Speed
    20000 rpm
  • Power Source
    Air powered
  • Switch Throttle Style
    Lock-out Lever
  • UPC_NO
    663023000183

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)