Motion
CD2105R
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC2112ATCZ Frame
Mi Item #03844412
MFR #CD2105R
Price$28,768.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Shunt Wound Electric Motor - Shunt Wound, Brushed, 5 hp hp, 180 V, 1750 rpm rpm, TENV (Totally Enclosed Non-Ventilated), DC2112ATCZ Frame
Mi Item #03844412
MFR #CD2105R

Mfr description
CD2105R (DC2112ATCA)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,768.68/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    DC2112ATCZ
  • Overall Length
    27.2200 in
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    345.00 lbs

Details

  • Armature Full Load Current
    23 A
  • Base RPM
    1750 rpm
  • Current
    23 A
  • DC Armature Voltage
    180 V
  • DC Field Voltage
    100 V, 100/200 V
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Feedback Type
    No Feedback
  • Field Full Load Current
    1.30 A
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    1750 rpm
  • Motor Family
    Shunt Wound
  • Motor Horsepower
    5 hp
  • Motor Type
    Brushed
  • Standards Met
    NEMA
  • UPC_NO
    781568461693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)