Motion
55BNR19HTDUELP4Y

NSK CORP, BEARING DIV
55BNR19HTDUELP4Y

NSK 55BNR19HTDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 90 mm OD, 18 mm W, 18 deg, 15100 N Dynamic/12500 N Static Load
MI ITEM #03844432
MFR #55BNR19HTDUELP4Y
Price$2,501.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BNR19HTDUELP4Y

NSK 55BNR19HTDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 90 mm OD, 18 mm W, 18 deg, 15100 N Dynamic/12500 N Static Load
MI ITEM #03844432
MFR #55BNR19HTDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,501.27/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    26 mm
  • Overall Length
    80 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176676789
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176676789

Overview

Mfr description
55BNR19HTDUELP4Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought