Motion
607328
Herc-Alloy® Alloy Chain - 9/32 in, Grade 100, 4300 lbs Capacity, 0.281 in Link Dia., 500 ft
Mi Item #03844469
MFR #607328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Herc-Alloy® Alloy Chain - 9/32 in, Grade 100, 4300 lbs Capacity, 0.281 in Link Dia., 500 ft
Mi Item #03844469
MFR #607328

Mfr description
607328 CHAIN GR-100 9/32"(.281)
  • Meets ASTM A973 & NACM standards
  • 25% higher working load limit when compared to Grade 8
  • Environmentally friendly black coating for distinct appearance and ease of identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size
    9/32 in
  • Inside Link Length
    0.883 in
  • Inside Link Width
    0.395 in
  • Overall Length
    500 ft
  • Weight
    1.00 lbs
  • Weight per Foot
    0.73 lbs
  • Working Load Limit
    4,300 lb

Details

  • Chain Grade
    Grade 100
  • Color
    Black
  • Compatible Hoist Type
    CM Hoist
  • Finish Coating
    Environmentally friendly black coating
  • Links Per Foot Or Meter
    13.6/ft
  • Manufacturer Product Page
  • Material
    Alloy Steel
  • Standards Met
    ASME B30.9, OSHA 1910.184, Proof-Tested
  • UPC_NO
    043927607389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)