Motion
7052-MP-UA
Angular Contact Bearing - 260 mm Bore, 400 mm OD, 65 mm Width, Open, 40 ° Contact Angle
MI ITEM #03844491
MFR #7052-MP-UA
List Price$17,924.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 260 mm Bore, 400 mm OD, 65 mm Width, Open, 40 ° Contact Angle
MI ITEM #03844491
MFR #7052-MP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,924.47/each for your price

Overview

Mfr description
7052-MP-UA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Bearing Material
    52100 Steel
  • Cage Material
    Brass
  • Series
    70
  • UPC_NO
    4012801571173
  • Description
    7052-MP-UA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text