Specifications
Details
- Flow190 cfm at 50hz /
- Lubricatedno
- Max Peak Sound72 dBa
- Motor Phase3 ph
- Operating Voltage Range190-220/380-415; 208-230/460
- Standards MetCSA, CE
- Thermal ProtectionYES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)