Motion
JSCR-9S
Combination Wrench Set - 9 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #03844585
MFR #JSCR-9S
Price$199.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench Set - 9 PC, Combination Type, Black Chrome Finish, Flat Handle Style
Mi Item #03844585
MFR #JSCR-9S

Mfr description
JSCR-9S 9 PC. NON-REVERSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.76/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    5 in, 5-1/2 in, 6-1/2 in, 6-1/4 in, 7 in, 7-1/2 in, 8-3/16 in, 8-7/8 in, 9-3/4 in
  • Weight
    2.24 lbs
  • Wrench Sizes
    1/2 in, 1/4 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Included Accessories
    Tool Roll
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • UPC_NO
    626799734904
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)