Motion
56C17F5323J

LEESON ELECTRIC
56C17F5323J

General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
Mi Item #03844771
MFR #56C17F5323J
Price$829.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17F5323J

General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/208-230 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1725 rpm Base, Bolt-on Base Mount, Continuous Duty
Mi Item #03844771
MFR #56C17F5323J

Mfr description
1HP 1800RPM G573 TEFC 115/208-230V 56HC
  • Double sealed ball bearings, mechanically locked on shaft end
  • Heavy gauge steel constructions
  • Bolt-on, removable rigid base
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$829.05/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    7.56 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    12.82 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 ONLY
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    13.4/6.8-6.7 A
  • Full Load Current
    13.40 / 6.80–6.70 A
  • Full Load Efficiency
    72 %
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856009487
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Mounting Type
    Bolt-on Base
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Spec Sheet
    1 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HC Frame, TEFC
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP General Purpose Motor, 1 phase, 1800 RPM, 115/208-230 V, 56HC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • UPC_NO
    722856009487
  • Volts @ Frequency
    110/220 V @ 50 Hz;115/208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)