Motion
1210DP4
Die & Mold Plain-Bearing - 12 mm Bore, 14 mm OD, 10 mm Length, PTFE Material
MI ITEM #03844878
MFR #1210DP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 12 mm Bore, 14 mm OD, 10 mm Length, PTFE Material
MI ITEM #03844878
MFR #1210DP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1210DP4 METAL-POLYMER - DP4

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    12 mm
  • Overall Length
    10 mm
  • Groove Type
    Plain Interior
  • Outside Diameter
    14 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought