Motion
630761
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, Steam/TiAlN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03845157
MFR #630761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, Steam/TiAlN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03845157
MFR #630761

Mfr description
0630761 5/16-18 BOTTOM TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    90 mm
  • Shank Diameter
    0.318 in
  • Tapping Depth
    1.1891 in
  • Thread Length
    0.472 in
  • Thread Size
    5/16 – 18

Details

  • Chamfer
    Semi-Bottoming
  • Extended Neck
    Extended Neck
  • Finish Coating
    Steam/TiAlN
  • Material
    PM Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E880
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)