Motion
630785
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, TiAlN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03845159
MFR #630785
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - E880 Series, PM Vanadium High Speed Steel Material, TiAlN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #03845159
MFR #630785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0630785 3/8-16 BOTTOM TAP

Specifications

  • Material
    PM Vanadium High Speed Steel
  • Finish Coating
    TiAlN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    48 °
  • Thread Length
    0.591 in
  • Extended Neck
    Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    100 mm
  • Series
    E880
  • Shank Diameter
    0.318 in
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text