Motion
1030GL SLEEVE

FALK
1030GL SLEEVE

0729506 Falk GL Series Sleeve
MI ITEM #03845256
MFR #1030GL SLEEVE
Price$1,369.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030GL SLEEVE

0729506 Falk GL Series Sleeve
MI ITEM #03845256
MFR #1030GL SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,369.82/each

Specifications

Dimensions

  • Coupling Size Code
    1030GL
  • Outside Diameter
    9.4400 in
  • Sleeve Outside Diameter  
    9.4400 in
  • Weight
    23.40 lbs

Details

  • Manufacturer Catalog Number
    0729506
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004261
  • Max Rpm
    2900 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    GL
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Torque Capacity
    107100 in
  • UPC_NO
    782934004261

Overview

Mfr description
1030GL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought