Motion
GM8088
Die & Mold Plain-Bearing - 5.0000 in Bore, 5.5000 in OD, RTFE Material
Mi Item #03845558
MFR #GM8088
Price$116.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 5.0000 in Bore, 5.5000 in OD, RTFE Material
Mi Item #03845558
MFR #GM8088

Mfr description
GM8088-040 FILAMENT WOUND - GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.24/each

Specifications

Dimensions

  • Inside Diameter
    5.0000 in
  • Outside Diameter
    5.5000 in

Details

  • Bushing Material
    RTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)