Motion
NAU4912UU
Yoke Roller Bearing - 60 mm Bore
MI ITEM #03845614
MFR #NAU4912UU
List Price$596.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
MI ITEM #03845614
MFR #NAU4912UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$596.86/each for your price

Overview

Mfr description
NAU4912UU BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    25 mm
  • Outside Diameter
    85 mm
  • Max Rpm
    3000 rpm
  • Static Load Capacity
    51400 N
  • Manufacturer Catalog
  • Series
    NAU
  • Dynamic Load Capacity
    34700 N
  • Manufacturer Catalog Number
    NAU4912UU
  • Weight
    0.91 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought