Motion
VBM3542-S
Short Sery Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #03845737
MFR #VBM3542-S
Price$2,106.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Sery Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #03845737
MFR #VBM3542-S

Mfr description
VBM3542-S 3/4 1800 208-230/460 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,106.83/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    14.37 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    50 lbs

Details

  • Additional Details
    UL/CSA recognized and CE certified. Dodge short series brakes are spring set, magnetically released power off type brakes and integrally mounted in the motor for the most compact design. Brakes are single phase with built-in rectifier to DC. Brakes have a manual release lever. Leads are brought to the motor conduit box for connecting to the motor leads (56-140 frames) or connecting separately (180-210 frames). 56-140 frames have low profile F3 top-mounted conduit box. SSB brake motors can be universally mounted and are inverter ready. 143-145TY frame motors have a special base with 56, 143 and 145 slots used on OEM conveyors.
  • Amps @ Voltage
    2.9 A @ 208 V; 2.8 A @ 230 V; 1.4 A @ 460 V
  • Applications
    Unit and baggage handling, conveyors, packaging equipment, machine tools, hoists, elevators and door operators.
  • Base RPM
    1765 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.10 A
  • Full Load Efficiency
    78.50 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Short Series Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Brake Motors
  • Standards Met
    UR, CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    0
  • UPC_NO
    781568503225
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)