Specifications
Dimensions
- Bore Diameter1.0000 in
- Inner Ring Width1.3740 in
- Outer Ring Width0.5910 in
- Outside Diameter2.0472 in
Details
- Bearing MaterialStainless Steel
- Bore TypeCylindrical
- Duty TypeMedium Duty
- Finish CoatingZinc Plated
- Locking DeviceEccentric Collar
- Product TypeBall Insert Bearings
- Seal TypeContact with Flinger
- SeriesYEL2
- UPC_NO7316572807910
Overview
Mfr description
YEL 205-100-2RFCW