Motion
F18-C00A
Main Air Line Filter - 50 micron, 1400 scfm, 2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #03845973
MFR #F18-C00A
Price$1,928.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 50 micron, 1400 scfm, 2 NPT Ports, Metal Bowl, Automatic Drain, With Sight Glass
Mi Item #03845973
MFR #F18-C00A

Mfr description
F18-C00A 2" HIGH-CAPACITY FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,928.06/each

Specifications

Dimensions

  • Overall Height
    431 mm
  • Overall Width
    209 mm
  • Port Size
    2 NPT

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    50 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Max Operating Temperature
    70 °F
  • Maximum Air Flow
    1400 scfm
  • Maximum Operating Pressure
    250 psi
  • Micron Rating
    50 micron
  • Port Gender
    Female
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)