Motion
26HR X 5388

GARLOCK KLOZURE
26HR X 5388

Klozure® MILL-RIGHT® ES - Split Oil Seal - Split, 4.000 in Shaft Dia., 5.125 in OD, 0.438 in Overall Width, Mill-Right ES Lip Material
MI ITEM #03846025
MFR #26HR X 5388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26HR X 5388

Klozure® MILL-RIGHT® ES - Split Oil Seal - Split, 4.000 in Shaft Dia., 5.125 in OD, 0.438 in Overall Width, Mill-Right ES Lip Material
MI ITEM #03846025
MFR #26HR X 5388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.125 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.26 lbs

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring, Fabric Reinforced Rubber O.D.
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    High Runout, Split
  • Manufacturer Upc Number
    717744655273
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Shaft Surface Speed
    1000 ft/min
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26HRX5388 MILL-RIGHT (47205) SPLIT
  • The KLOZURE® Model 26HR is a special purpose seal for high misalignment applications.
  • Low speed service.
  • Reverse bevel lip design prevents rollover.
  • Rubber reinforced O.D..
  • Single lip configuration with molded-in stainless steel finger spring.
  • Cover plate recommended for bore diameters over 10 inches (254 mm).
  • MILL-RIGHT® ES (Hydrogenated Nitrile) provides high abrasion and improved chemical resistance.
  • For split seals, Non-flooded (oil level below seal split), splash/bath, or drop/spray/mist applications only.
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought