Motion
AB-32T
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Self-Lubricating
MI ITEM #03846085
MFR #AB-32T
Price$3,705.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Self-Lubricating
MI ITEM #03846085
MFR #AB-32T

Mfr description
AB-32T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,705.24/each

Specifications

Dimensions

  • Ball Diameter
    2.9370 in
  • Bore Diameter  
    2.0000 in
  • Head Diameter
    5.0100 in
  • Head Width
    1.437 in
  • Length To Ball Center
    8.0000 in
  • Misalignment Angle
    7.5 º
  • Overall Height
    10.5250 in
  • Shank Thread Length  
    4.5000 in
  • Shank Thread Size
    2-12
  • Thread Size
    2-12
  • Weight
    14.25 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    280740 lbf
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
  • Thread Type
    UN-3A-LH
  • UPC_NO
    190029000355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)