Motion
AM-32T
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Ptfe Lined
Mi Item #03846090
MFR #AM-32T
Price$4,001.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 2.0000 in, Shank Thread Size: 2-12, Ptfe Lined
Mi Item #03846090
MFR #AM-32T

Mfr description
AM-32T MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,001.66/each

Specifications

Dimensions

  • Ball Diameter
    2.9370 in
  • Bore Diameter  
    2.0000 in
  • Head Diameter
    5.0100 in
  • Head Width
    1.437 in
  • Length To Ball Center
    8.0000 in
  • Misalignment Angle
    7.5 º
  • Overall Height
    10.5250 in
  • Shank Thread Length  
    4.5000 in
  • Shank Thread Size
    2-12
  • Thread Size
    2-12
  • Weight
    14.25 lbs

Details

  • Ball Material
    52100 Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Low Carbon Steel-Protective Coated For Corrosion Resistance-PTFE Lined
  • Radial Static Load Capacity
    280740 lbf
  • Rod End Type
    Male
  • Series
    AM
  • Thread Direction
    Right Hand
  • Thread Type
    UN-3A
  • UPC_NO
    190029015571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)