Overview
Mfr description
AVC40 HOLE SAW 2-1/2"
Specifications
- Cutting MaterialBi-Metal
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- Arbor CompMORSE M44K, MORSE M45P, MORSE M46PS, MORSE M55P
- Pipe Size Compatibility2 in
- Finish CoatingUncoated
- Material GradeM3
- Body MaterialCarbon Steel
- Slug RemovalSlug Ejection Slot
- SeriesAVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data