Motion
33365

Jacobs
33365

Drill Bit Adapter - Chuck Adapter
Mi Item #03846434
MFR #33365
Price$283.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jacobs
33365

Drill Bit Adapter - Chuck Adapter
Mi Item #03846434
MFR #33365

Mfr description
33365 JK-130-J2 KEYLESS CHUCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.70/each

Specifications

Dimensions

  • Adapter Morse Taper Size
    2JT
  • Adapter Shank Size
    0.512 in
  • Overall Length
    3.74 in

Details

  • Adapter Type
    Chuck Adapter
  • Material
    Steel
  • Model Comp
    Jacobs 33365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)