Motion
GAR15-DO
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14x2, With Lubrication Fitting
MI ITEM #03846502
MFR #GAR15-DO
Your Price$151.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 15 mm, Shank Thread Size: M14x2, With Lubrication Fitting
MI ITEM #03846502
MFR #GAR15-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$151.54/each(List $174.28)

Overview

Mfr description
GAR15-DO

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M14x2
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    41500 N
  • Head Diameter
    40 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802524956
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M14x2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text