Motion
40P RIV
Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 10 ft Length
Mi Item #03846547
MFR #40P RIV
Price$206.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel, Acetal Material, 10 ft Length
Mi Item #03846547
MFR #40P RIV

Mfr description
40P POLYACETAL 10' LG RSP40
  • RS Plastic chain consists of polyacetal chain links and 304 stainless steel pins and operates with standard roller chain sprockets.
  • Based on power transmission roller chain, U.S. Tsubaki RS-type has a flat top side for power transmission or conveying use.
  • All dimensions are nominal values and for reference only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.82/ft

Specifications

Dimensions

  • Chain Overall Width
    0.787 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1410 in, 3.58 mm
  • Inside Width
    0.313 in
  • Link Plate Height
    0.313 in
  • Link Plate Thickness
    0.500 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.5000 in
  • Pin Diameter
    0.1560 in, 4 mm
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    2.8500 in
  • Roller Center To Attachment End
    0.5000 in
  • Roller Center To Hole Center
    0.5000 in
  • Roller Diameter
    0.313 in
  • Roller Width
    0.313 in
  • Weight
    0.24 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    40P
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Plastic Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Standard
  • Manufacturer Catalog Number
    40P RIV
  • Material
    Acetal, Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039190291
  • Working Load Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)