Motion
50 RIV 2L/D-1

TSUBAKI (UST)
50 RIV 2L/D-1

Attachment Chain - D-1 Series, 50 / 5/8 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #03846548
MFR #50 RIV 2L/D-1
Price$86.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV 2L/D-1

Attachment Chain - D-1 Series, 50 / 5/8 in Pitch, D-1 Attachment , Riveted, Carbon Steel Material
Mi Item #03846548
MFR #50 RIV 2L/D-1

Mfr description
50 RIV 2L/D-1 10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.38/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection  
    0.469 in
  • Hole Diameter  
    0.2050 in, 5.20 mm
  • Inside Width
    0.375 in
  • Link Plate Height
    0.5910 in, 15 mm
  • Link Plate Thickness
    0.0800 in, 2.03 mm
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    0.8270 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.8740 in, 22.19 mm
  • Pitch
    5/8 in
  • Plate Height
    0.3540 in
  • Roller Center To Attachment End
    0.8270 in
  • Roller Center To Hole Center
    0.4690 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.82 lb
  • Weight per Foot
    0.70 lbs, 1.04 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Attachment Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Attachment Link
  • Manufacturer Catalog Number
    50 RIV 2L/D-1
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    192
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Shot Peened
  • Series
    D-1
  • Standards Met
    ASME B29
  • Type
    Attachment Link
  • UPC_NO
    097039193612
  • Working Load Capacity
    970 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)