Motion
60P
Roller Chain Link - 60 / 3/4 in Chain & Pitch, Riveted, Polyacetal Material
Mi Item #03846550
MFR #60P
Price$182.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain Link - 60 / 3/4 in Chain & Pitch, Riveted, Polyacetal Material
Mi Item #03846550
MFR #60P

Mfr description
60P POLYACETAL 10' LG WHITE
  • RS Plastic chain consists of polyacetal chain links and 304 stainless steel pins and operates with standard roller chain sprockets.
  • Based on power transmission roller chain, U.S. Tsubaki RS-type has a flat top side for power transmission or conveying use.
  • All dimensions are nominal values and for reference only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.39/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.1810 in, 30 mm
  • Pitch
    3/4 in
  • Roller Width
    0.500 in
  • Weight
    0.48 lb

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    60P
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Type
    RS Plastic Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    60P
  • Material
    Polyacetal
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -4 to 176 °F, -20 to 80 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Working Load Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)