Motion
100D32LRB

TSUBAKI (UST)
100D32LRB

100D32LRB
MI ITEM #03846552
MFR #100D32LRB
List Price$279.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100D32LRB

100D32LRB
MI ITEM #03846552
MFR #100D32LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.47/ft for your price

Overview

Mfr description
100 RIV 2L/D-3 10FT

Specifications

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Roller Width
    0.750 in
  • Extended Pin Projection
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.437 in
  • Inside Width
    0.750 in
  • Overall Length
    10 ft
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Standards Met
    ASME B29
  • Series
    D-3
  • Weight
    2.75 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Working Load Capacity
    3840 lb
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text