Motion
DIV-MODULE 570 2DIA POM WH 2S1H 40X8MM

REXNORD INC
DIV-MODULE 570 2DIA POM WH 2S1H 40X8MM

Marbett® Flat Top Conveyor Chain Accessory - Roller Guide, 3.93 in Overall Length, Black, Nylon Material
Mi Item #03846561
MFR #DIV-MODULE 570 2DIA POM WH 2S1H 40X8MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
DIV-MODULE 570 2DIA POM WH 2S1H 40X8MM

Marbett® Flat Top Conveyor Chain Accessory - Roller Guide, 3.93 in Overall Length, Black, Nylon Material
Mi Item #03846561
MFR #DIV-MODULE 570 2DIA POM WH 2S1H 40X8MM

Mfr description
570-601162N ROLLER DIVIDER CENTER 8MM
  • Center Roller Guide Divider Module
  • Separation Block and Frame 5.15 Inch Length
  • Frame in Black Acetal (POM), Rollers in White Acetal (POM) Material, and Separation Block in Black Polyethylene
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    12.00 in
  • Weight
    1.00 lbs
  • Width
    12.00 in

Details

  • Accessory Type
    Conveyor Accessories
  • Color
    Black
  • Country of Origin
    United States of America
  • Material
    Nylon
  • UPC_NO
    793699351033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)