Motion
ZKLN3062-2RS-2AP

INA (SCHAEFFLER)
ZKLN3062-2RS-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 56 mm Width
Mi Item #03846635
MFR #ZKLN3062-2RS-2AP
Price$5,304.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZKLN3062-2RS-2AP

Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 56 mm Width
Mi Item #03846635
MFR #ZKLN3062-2RS-2AP

Mfr description
ZKLN3062-2RS-2AP-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,304.41/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    56 mm
  • Weight
    1.761 lbs

Details

  • Application
    Ball Screw Support
  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Max Rpm
    2200 rpm
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    6500 lbf
  • Series
    ZKLN
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012802137927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)