1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTOR USA
7940.60
Replacement Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.50 mm
MI ITEM #
03846654
MFR #
7940.60
Price
$298.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives Replacement Blades
MARTOR USA 7940.60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTOR USA
7940.60
Replacement Blade - Carbon Steel, Number of Blades: 100, Thickness: 0.50 mm
MI ITEM #
03846654
MFR #
7940.60
Mfr description
7940.60 DEEPCUT BLADE (100 PER BOX)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$298
.53
/each
Add to Cart
Specifications
Dimensions
Height
18 mm
Length
71.20 mm
Thickness
0.50 mm
Details
Material
Carbon Steel
Number Of Blades
100
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items