Motion
1UH0028S
General Purpose Work Gloves - Small Size, Gauntlet Cuff
MI ITEM #03846709
MFR #1UH0028S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Gauntlet Cuff
MI ITEM #03846709
MFR #1UH0028S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    13 in

Details

  • Coating Coverage
    Uncoated
  • Coating Material
    Nitrile
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Hand Type
    Pair
  • Material Type
    Knit Gloves - Coated
  • Type
    Cut & Puncture Resistant

Overview

Mfr description
1UH0028S UNSUPPORTED NITRILE UNLINED
  • Offer excellent abrasion protection while providing resistance to many hazardous chemicals and chemical solvents
  • Extremely flexible with textured palm for a secure grip
  • 13” gauntlet cuff provides superior forearm protection
  • Color: Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought