Motion
HPCA-150
Flat Yoke Roller - 150 mm Roller Diameter, 55 mm Bore, 73 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #03846766
MFR #HPCA-150
Price$1,230.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 150 mm Roller Diameter, 55 mm Bore, 73 mm Roller Width, Sealed, Stainless Steel Material
Mi Item #03846766
MFR #HPCA-150

Mfr description
HPCA-150 LOAD RUNNER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,230.53/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Roller Diameter  
    150 mm
  • Roller Width  
    73 mm
  • Weight
    19.07 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    66990 N
  • Radial Static Load Capacity
    250880 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424961127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)