Motion
HPCE-76-1
Flat Cam Follower - 76 mm Roller Dia, 52 mm Roller Width, 24 mm Stud Dia, 70 mm Stud Length, Sealed, Stainless Steel Material
MI ITEM #03846767
MFR #HPCE-76-1
Your Price$299.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 76 mm Roller Dia, 52 mm Roller Width, 24 mm Stud Dia, 70 mm Stud Length, Sealed, Stainless Steel Material
MI ITEM #03846767
MFR #HPCE-76-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.91/each(List $301.71)

Overview

Mfr description
HPCE-76-1 LOAD RUNNER

Specifications

  • Bearing Element
    Tapered Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Head Type
    None
  • Thread Length
    41 mm
  • Radial Dynamic Load Capacity
    63600 lbf
  • Radial Static Load Capacity
    89000 lbf
  • Eccentricity
    1.5000 in
  • Finish Coating
    Chrome Plated, Zinc Plated
  • Lubrication Hole Location
    None
  • UPC_NO
    622424958417
  • Weight
    4.39 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text