Motion
HPJ-50
Flanged Cam Follower - 50 mm Roller Dia., 40 mm Roller Width, 68 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #03846768
MFR #HPJ-50
Price$103.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 50 mm Roller Dia., 40 mm Roller Width, 68 mm Flange Dia., 14 mm Flange Thickness, Single Flanged, Open
MI ITEM #03846768
MFR #HPJ-50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$103.11/each

Specifications

Dimensions

  • Flange Diameter  
    68 mm
  • Flange Thickness  
    14 mm
  • Roller Diameter  
    50 mm
  • Roller Width  
    40 mm
  • Stud Diameter  
    35 mm
  • Weight
    1.54 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    17020 N
  • Radial Static Load Capacity
    7210 N
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    622424954150

Overview

Mfr description
HPJ-50 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text