Motion
HPVE-76
V-Groove Cam Follower - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #03846769
MFR #HPVE-76
List Price$516.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Groove Cam Follower - 120 mm Roller Dia., 50.5 mm Roller Width, 76 mm Point Dia., Open
MI ITEM #03846769
MFR #HPVE-76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$516.96/each for your price

Overview

Mfr description
HPVE-76 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Material
    Stainless Steel
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    63480 N
  • Radial Static Load Capacity
    88960 N
  • Lubrication Hole Location
    None
  • Groove Angle
    90 °
  • Width To Groove Center
    26 mm
  • UPC_NO
    622424959551
  • Weight
    7.56 lbs
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text