Motion
6403284
IC908 Submicron Grade TiN/TiAlN coated Carbide TIP 2P18-Style External Threading Insert
MI ITEM #03846874
MFR #6403284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide TIP 2P18-Style External Threading Insert
MI ITEM #03846874
MFR #6403284

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6403284 TIP 2P18-UN IC908

Specifications

  • Internal Or External Threads
    External
  • Thread Standard
    UN
  • Cutting Direction
    Right Hand Cut
  • Insert Style
    TIP 2P18
  • Material
    Carbide
  • Manufacturer Grade
    IC908
  • External Threads Per Inch
    18
  • Finish Coating
    TiN/TiAlN
  • Number Of Edges
    2
  • Corner Radius
    0.18 mm
  • Full Insert Style Code
    TIP 2P18-UN
  • Material Grade
    Submicron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text