Motion
5506624
IC908 Submicron Grade TiN/TiAlN coated Carbide XCMT-Style Drilling Insert, 2.1mm thick
MI ITEM #03846912
MFR #5506624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC908 Submicron Grade TiN/TiAlN coated Carbide XCMT-Style Drilling Insert, 2.1mm thick
MI ITEM #03846912
MFR #5506624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5506624 XCMT 050204-MF IC908

Specifications

  • Insert Style
    XCMT
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC908
  • Inscribed Circle
    5.6 mm
  • Length
    5.6 mm
  • Thickness
    2.1 mm
  • Corner Radius
    0.4 mm
  • Chipbreaker
    MF
  • Included Angle
    83.5 °
  • Material Grade
    Submicron
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    XCMT 050204-MF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text