Motion
BHM18
Bearhug Locknut - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.7810 in Width, Hardened Alloy Steel
MI ITEM #03847002
MFR #BHM18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearhug Locknut - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.7810 in Width, Hardened Alloy Steel
MI ITEM #03847002
MFR #BHM18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHM18 BEAR HUG LOCK NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Hardened Alloy Steel
  • Overall Width
    0.7810 in
  • Thread Direction
    Right Hand
  • Series
    BHM
  • Axial Load
    80400 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text